JTEKT Electronics (former Koyo Electronics Industries) Rotary Encoder TRD-N□-SWB Series

Sebelum PPN:
Rp3.899.900 - Rp5.299.900
Spesifikasi
Acceptable Shaft Load (N)Radial direction: 50/Thrust direction: 30
ControlRear cable (0.5m)
Length (mm)59
Maximum Response Frequency (kHz)100
Outer Diameter (φmm)50
Output FormatTotem pole output
Output Signal TypeSingle-phase output
Power Supply Voltage (V)DC4.75to30
Protection ClassIP65
TypeIncremental Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim design with outer diameter Φ50mm/depth 35mm.
Choose the protective structure according to the usage environment. Dust-proof and water-jet-proof type (IP65) has an aluminum die-cast case.
Wide resolution (1-5000P/R).
Uses a robust Φ8mm stainless steel shaft.
Wide power supply voltage range: DC4.75 to 30V.
A servo mount can be attached, which is convenient for adjusting the origin.

Ulasan Produk

Tidak ada ulasan