JTEKT Electronics (former Koyo Electronics Industries) Rotary Encoder TRD-GK□-RZC2 Series

Sebelum PPN:
Rp27.999.900 - Rp30.999.900
Spesifikasi
Acceptable Shaft Load (N)Radial direction: 100/ Thrust direction: 50
ControlConnector type (rear)
Length (mm)73
Maximum Response Frequency (kHz)100
Outer Diameter (φmm)78
Output FormatTotem pole output
Power Supply Voltage (V)DC10to30
Protection ClassIP65
TypeIncremental Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The reinforced spindle provides strong axial load (radial 100N/thrust 50N) and long life (bearing life 1.2 x 10^10 revolutions).
Dust-proof and jet-proof.
Totem pole output allows for long cable runs.
A servo mount can be attached, which is convenient for adjusting the origin.

Ulasan Produk

Tidak ada ulasan