JTEKT Electronics (former Koyo Electronics Industries) Rotary Encoder TRD-GK□-BZ Series

Sebelum PPN:
Rp27.999.900 - Rp34.999.900
Spesifikasi
Maximum Response Frequency (kHz)100
Outer Diameter (φmm)78
Output FormatTotem pole output
Output Signal TypeDirection determination output/origin output (direct origin operation)
Power Supply Voltage (V)DC10to30
Protection ClassIP65
TypeIncremental Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The reinforced spindle provides strong axial load (radial 100N/thrust 50N) and long life (bearing life 1.2 x 10^10 revolutions).
Dust-proof and jet-proof.
Totem pole output allows for long cable runs.
A servo mount can be attached, which is convenient for adjusting the origin.

Ulasan Produk

Tidak ada ulasan