JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder Dust-proof / jet-proof type / connector type

Sebelum PPN:
Rp27.999.900
Spesifikasi
Allowable Ripple3% rms or less
Ambient Humidity (% RH)35 to 85 (no condensation)
Current Consumption (mA)Less than DC16V: 50 or less / DC16V or more: 70 or less (no load)
Duty Ratio50±25%
Insulation Resistance (MΩ)50 or more (excluding power supply, signal line and case shield)
Load voltage (V)DC 35 or less (power supply)
Mass (g)Cable extension type: Approx. 600 (with 2m cable) , Connector type: Approx. 500
Number of Pulses3600
Operation ModeTotem pole output
OutputOutput with two-phase origin (origin correct operation)
Power Supply Voltage (V)DC10to30
Protection ClassIP65 (dust-resistant and jet-proof type)
Rise/Fall Time3μS or less (Cable 2m or less, at maximum load)
Signal FormatTwo-phase output + origin
Storage Temperature (°C)-25to+85
TypeRotary encoder
Withstand Voltage500 VAC for 1 minute (excluding power supply, signal line and case shield)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reinforced spindle realizes strong axial load (radial 100N / thrust 50N) and long life (bearing life 1.2 x 10 10 rotations).
Fast response, wide temperature range (-10 to + 70 ° C). Dust-proof, jet-proof type.
Totem pole output that can extend the cable for a long time. A servo mount that is convenient for adjusting the origin can be attached!

Ulasan Produk

Tidak ada ulasan