Molex Ribbon cable, 14 cores, 500 pieces per bag

Sebelum PPN:
Rp57.999.900
Spesifikasi
AS ONE Part Number65-7480-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 1.27mm Pitch Picoflex PF-50 Cable Assembly, 92315 Series
Molex 1.27mm pitch Picoflex PF-50 cable assemblies save time and tooling costs. Each cable assembly consists of two 90327 series Picoflex IDT connectors and C-style UL 2651, 28 AWG (7 strand) ribbon cable. These 1.27mm PF-50 cable assemblies are available in a variety of circuit counts and cable lengths. They mate with 90325 / 90800 / 90779 / 90715 / 90814 Picoflex PF-50 headers.
Contact Material: Phosphor Bronze Alloy, Tin Plated Cable Insulation: Grey PVC IDT Housing Material: Nylon 6/6, UL 94V-0
Feature
Specification ●Ribbon cable type: Flat●Line pitch: 1.27mm●Termination: Pre-terminated●Number of poles: 14●CN1: Picoflex IDC●Connector A Gender: Female●CN2: Picoflex IDC●Connector B Gender: Female●Series: Picoflex●Length: 200mm●Rated voltage: 250 V●Rated current: 1.2 A●Code number: 167-1711

Ulasan Produk

Tidak ada ulasan