Molex Ribbon cable 1 bag 1000 pieces

Sebelum PPN:
Rp169.999.900
Spesifikasi
AS ONE Part Number65-7381-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Premo-Flex FFC jumpers have contacts on the same side as 0.50 mm pitch, Type A. This product interconnects two PC boards with a cable length of 102 mm and a circuit size of 16 wires. Used in automotive, consumer electronics, computers, and industrial applications. Simple assembly instructions Meets industry standard requirements Operating temperature range: -40 to +105 °C Polyester insulation Gold plated
Feature
Specification ● Ribbon cable type: FFC ● Line pitch: 0.50mm ● Termination treatment: Untreated termination ● Series: Premo-Flex ● Length: 102 mm ● Rated voltage: 60 V ● Rated current: 0.5 A

Ulasan Produk

Tidak ada ulasan