Molex Ribbon cable 1 bag 1000 pieces

Sebelum PPN:
Rp169.999.900
Spesifikasi
AS ONE Part Number65-7380-78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Premo-Flex FFC jumpers have contacts on the same side as 0.50 mm pitch, type A. Cable length is 30 mm and circuit size is 6 wires to interconnect two PC boards. Used in automotive, consumer electronics, computers, and industrial applications. Simple assembly instructions Meets industry standard requirements Operating temperature range: -40 → +105 °C Polyester insulation Gold plating
Feature
Specification ● Ribbon cable type: FFC ● Line pitch: 0.50mm ● Termination treatment: Untreated termination ● Series: Premo-Flex ● Length: 30 mm ● Rated voltage: 60 V ● Operating temperature range: -40 → +105 °C

Ulasan Produk

Tidak ada ulasan