JTEKT Electronics (former Koyo Electronics Industries) Proximity Sensor CS Series

Sebelum PPN:
Rp1.399.900
Spesifikasi
Detection Distance (mm)10
Detection MethodCapacitance
Detection SurfaceUpper surface
Head ShapeResin Square
MountingNon-embedded
Output3-wire, NPN, NO
Power Input (V)DC10to30
Protection ClassIP66
SeriesCS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can detect non-metallic objects such as wood, paper, plastic, and water.
Adjust the operating distance with a potentiometer (CS-16-5N)
Operating voltage: DC12-24V
Output type: NPN NO (normally open)

Ulasan Produk

Tidak ada ulasan