JTEKT Electronics (former Koyo Electronics Industries) Proximity sensor APS-GMD series

Sebelum PPN:
Rp1.699.900 - Rp1.999.900
Spesifikasi
Detection MethodGuidance
Power Input (V)DC10to30
Protection ClassIP67
SeriesGMD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long operating distance: The detection distance is longer, allowing for more flexible settings.
Easy-to-see operation display: Can be viewed from any angle (360°), making adjustments during installation easy.
Operating voltage: DC12-24V
Output type: NPN NO (normally open), PNP NO (normally open)

Ulasan Produk

Tidak ada ulasan