JTEKT Electronics (former Koyo Electronics Industries) Proximity sensor APS-GMC series

Sebelum PPN:
Rp2.199.900 - Rp2.799.900
Spesifikasi
Detection MethodGuidance
MountingEmbedding
Output2-wire/NO
Power Input (V)DC10to30
Protection ClassIP67
SeriesGMC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduced wiring: Because it is a two-wire system, the amount of wiring work required is reduced to two-thirds of that required for the conventional three-wire system.
Power saving: The current consumption of the three-wire type is about 10 to 20 mA, while the current when the output is turned off (off-state current) of the two-wire type is 0.55 mA or less, allowing for power saving.
Long operating distance: The detection distance is longer, allowing for more flexible settings.
Operating voltage: DC12-24V
Output type: NO (normally open)

Ulasan Produk

Tidak ada ulasan