JTEKT Electronics (former Koyo Electronics Industries) Proximity sensor APS-CK series

Sebelum PPN:
Rp3.199.900
Spesifikasi
Detection Distance (mm)30
Detection MethodGuidance
Head ShapeResin cylinder (Φ34)
MountingNon-embedded
Output2-wire/NO
Power Input (V)DC10to30
Protection ClassIP67
SeriesCK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The two-color LED indicates unstable areas (red) and stable areas (green), allowing for accurate placement settings.
Operating voltage: DC12-24V
Output type: NPN NO (normally open)
Fixing clamp included

Ulasan Produk

Tidak ada ulasan