JTEKT Electronics (former Koyo Electronics Industries) Proximity sensor APS-10 to 15 series

Sebelum PPN:
Rp1.699.900 - Rp2.299.900
Spesifikasi
Detection MethodGuidance
Detection SurfaceFront
Detection TargetFerrous/Non-ferrous Metals
Head ShapeSquare
MountingNon-embedded
OutputDC voltage
Power Input (V)DC10to16
Protection ClassIP66
Sensor ShapeResin Square
Series10to15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent environmental resistance: Water-resistant in compliance with IEC standard IP67, the case is made of robust PBT resin that is resistant to oil, etc. APS-13-4T, APS-13-7T, and APS-14-15T are IP66)
Operating voltage: DC24V (N type)/DC12V (T type)
Output type: DC voltage output

Ulasan Produk

Tidak ada ulasan