HOZAN (HOZAN TOOL INDUSTRIAL) probe

Sebelum PPN:
Rp519.900
Spesifikasi
Jack Diameter (mm)4
Main Unit Dimensions (mm)115x19Φ
Mass (g)22 (one side)
Suitable ModelF-109/F-109-1,F-110/F-110-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A probe ideal for simple measurements such as daily inspections. You can also measure small areas and areas that are not flat.
* Be sure to use the electrode attached to F-109 for measurement according to the standard.

Ulasan Produk

Tidak ada ulasan