Spesifikasi
| Air Consumption (L/minute) | Up to 50 |
|---|---|
| Alarm Output | NPN photo relay output (NO / NC) |
| Body Dimensions (Width W X Height H X Depth D) (Mm) | 87 x 18 x 50 (excluding protrusions) |
| Discharge Type | High frequency AC corona discharge type |
| Included Accessories | Input power cable (2.5m) |
| Input Power | DC+24 V±10% |
| Ion Balance | ± 15V or less (distance 50mm, factory default) |
| Mass of Main Unit (g) | 78 |
| Operating Pressure Range (MPa) | 0.005to0.1 |
| Operation Environment | Ambient temperature: 10-40 ° C, Ambient humidity: 65% or less with no condensation |
| Output Voltage | Approx. 2000 V AC |
| Suitable fluid | Clean air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The unique electrode structure reduces the air flow rate compared to conventional products while still providing a high level of static elimination effectiveness. The air and high-voltage wire are integrated inside the seamless pipe. It can be installed anywhere within the device. When high voltage is stopped, an alarm is displayed and two no-signal contacts, normally open and normally closed, are installed. Abnormal discharge from the discharge needle is detected and notified by an LED display. A normally open no-signal contact is also installed.
*Nozzles are sold separately. Orders for overseas shipments cannot be accepted. Please note that there may be cases where the manufacturer determines that the product is for an overseas shipment and therefore the order cannot be accepted.
*Nozzles are sold separately. Orders for overseas shipments cannot be accepted. Please note that there may be cases where the manufacturer determines that the product is for an overseas shipment and therefore the order cannot be accepted.
Feature
Specification Cleaning check output/NPN type photorelay output (NO) Discharge stop input/Discharge stop: Short circuit with 0 V, Discharge permission: Open, (Residual voltage: 0.5 V or less)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Shishido%20Static%20Electricity%20Piezizer%20(low%20flow%20rate%20type)/6uP112783246-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
