Mitsubishi Electric Engineering Panel-mounted speaker for display

Sebelum PPN:
Rp6.799.900
Spesifikasi
Ambient Humidity to Use10 to 90% RH, no condensation
Applicable StandardCE,KC
Input TerminalΦ 3.5 mini Jack
Sound Pressure Level (dB)Up to 90 (at 1m)
Type of SignPanel sandwiching type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This speaker supports the audio output function of the display.
The panel can be easily mounted by the sandwiching method.
Connect the display and speaker (built-in amplifier) with a single audio cable.
It can be used in an environment suitable for factories. (Please check the details)
The volume can be adjusted in 10 steps (up to 90 dB).

Ulasan Produk

Tidak ada ulasan