PATLITE (formerly Kasuga Electric) NIH-55-1
#Grup produk P112782946
Spesifikasi
| Air Consumption (L/minute) | 55to155 |
|---|---|
| Air Pressure Range (MPa) | (Recommended) 0.1 to 0.4 |
| Alarm Output | Cleaning alarm, LED lights red when high voltage is stopped (lights green when normal) |
| Current Consumption (mA) | About 110 |
| Discharge Electrode Needle | tungsten |
| Environment | Temperature 0-40 ° C, humidity 80% RH or less (no condensation) |
| Included Accessories | AC adapter |
| Input Power (V) | DC24 (dedicated AC adapter or terminal block) |
| Input Voltage (V) | AC100-240 50Hz/60Hz (AC adapter) |
| Ion Balance | Within ±20V (at factory shipment) (*Measuring distance 150mm) |
| Ion Generating Type | High frequency corona discharge type |
| Mass (g) | (Body) Approx. 150, (AC adapter) 270 |
| Output voltage (V) | DC24 (AC adapter) |
| Ozone Generation (ppm) | 0.02 or less (*Measurement distance 150mm) |
| Terminal Block | DC24V input, alarm output, static elimination ON/OFF input, ground |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A new operation lamp has been adopted to notify you of extreme dirt, abnormal discharge, and failure of the high voltage transformer with a red LED display, making it easy to check operation and output to the outside. We have newly designed an air outlet with a unique structure to achieve stable ion balance with low air consumption. Static electricity removal can be turned on and off using an external signal, and maintenance frequency can be extended by supplying power only when static electricity needs to be removed. A high-voltage power supply is built into the nozzle, allowing low-voltage wiring and highly safe use without high-voltage wiring. It is a high-frequency AC type with high ion generation efficiency and uses a highly reliable wire-wound transformer, making it resistant to shock and capable of stable use for long periods of time. Equipped with a power switch for the first time in a nozzle type, maintenance can now be performed by turning off the switch without turning off the main power. The optional tube nozzle (NIH-55-C500) uses a conductive fluorine tube, is highly durable, and can suppress static electricity on the tube, so it can be used with confidence to remove static from electronic devices.
Spot static neutralization in various manufacturing equipment/Static static and dust removal of optical components/Spot static neutralization when handling electronic devices
Spot static neutralization in various manufacturing equipment/Static static and dust removal of optical components/Spot static neutralization when handling electronic devices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/PATLITE%20(formerly%20Kasuga%20Electric)%20NIH-55-1/qaP112782946-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
