Pro-face (Schneider Electric) Modicon Power Supply Universal Type Switching Power Supply

Sebelum PPN:
Rp5.499.900 - Rp6.099.900
Spesifikasi
Connecting Terminalscrew
Environment3M4 IEC 60721-3-3 compliant
Frequency (Hz)50/60
Length (mm)125
Mounting Side1 direction
OperationParallel/series possible (up to 2 units)
Output Voltage24Vdc
Output Voltage Adjustment Range (V)Adjustable volume: 24 to 28.8dc
Power Factor0.59 at 120Vac, 0.51 at 240Vac
Protection ClassIP20
StandardCCSA C22.2 No 60950-1,UL 508,EN/IEC 62368-1
Type of SignDIN rail

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification ●Power factor correction circuit (PFC): IEC 61000-3-2 compliant PFC included ●Harmonic prevention filter: Low frequency harmonic current

Ulasan Produk

Tidak ada ulasan