Mitsubishi Electric Engineering MELSEC-Q Series RFID Interface Unit (2-channel connection)
#Grup produk P112782089
Spesifikasi
| Classification | RFID |
|---|---|
| Connector | [Devices] Sequencer |
| Constitution | Main unit: EQ-V680D2, Manual: User's Manual (Hardware), Precautions for Use (Chinese), Accessories: Ferrite core |
| Current Consumption (A) | [Internal (DC5V)] 0.52 |
| Data transfer | Maximum 2048 bytes |
| Depth (mm) | 106.5 (unit only, excluding connected antenna cable) |
| External Dimensions / Height (mm) | 98 |
| External Dimensions / Width (mm) | 27.4 |
| Mass (g) | 200 |
| Number of Connections | [Reader/Writer] 2 units |
| Occupied In/Out Points | 32 points |
| Power Supply | Voltage: DC 20.4V to 26.4V (DC 24V -15%, +10%) (ripple rate within 5%), current consumption: 0.37A |
| Terminal Block | Slot in |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The RFID interface unit can easily connect the Omron RFID system V680 series to a Mitsubishi Electric sequencer.
RFID allows us to track individual products (history management) and production status.
Up to two separate amplifier type antennas can be connected. (Antennas with built-in amplifiers cannot be used with 2-channel connected products.
If you are using an antenna with a built-in amplifier, please use a 1-channel connection product.
Direct connection to the MELSEC-Q series bus enables high-speed communication with the sequencer CPU unit and large amounts of data (2048 bytes).
The maximum extension distance from the RFID interface unit to the antenna is 62.5 m.
We provide FBs (function blocks) that allow you to easily create programs.
The test/measurement functions required for start-up and maintenance are provided as standard.
Monitoring and Traceability Equipment
RFID allows us to track individual products (history management) and production status.
Up to two separate amplifier type antennas can be connected. (Antennas with built-in amplifiers cannot be used with 2-channel connected products.
If you are using an antenna with a built-in amplifier, please use a 1-channel connection product.
Direct connection to the MELSEC-Q series bus enables high-speed communication with the sequencer CPU unit and large amounts of data (2048 bytes).
The maximum extension distance from the RFID interface unit to the antenna is 62.5 m.
We provide FBs (function blocks) that allow you to easily create programs.
The test/measurement functions required for start-up and maintenance are provided as standard.
Monitoring and Traceability Equipment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
