Mitsubishi Electric Engineering MELSEC iQ-R Series RFID Interface Unit (4-channel connection)

Sebelum PPN:
Rp75.999.900
Spesifikasi
ClassificationRFID
Communication Protocolhalf duplex
ConnectorMELSEC iQ-R Series
ConstitutionMain unit: Main unit, Manual: User's manual (hardware edition)
Current Consumption (A)[Internal (DC5V)] 0.33
Data transferMaximum 8192 bytes
Depth (mm)125 (unit only, excluding connected antenna cable)
External Dimensions / Height (mm)106 (base unit mounting part 98)
External Dimensions / Width (mm)27.8
Insulation Resistance5MΩ or more when measured with a DC500V insulation resistance tester
Interface[Antenna] RS-485 compliant
Isolation VoltageAC500V for 1 minute
Mass (g)160
Number of Connections[Reader/Writer] 4 units
Occupied In/Out Points32 points
Suitable Equipmentssequencer
Terminal BlockSlot in
Transmission distance (m)Total length 600 (when connecting cable is AWG20)
Type of InsulationBetween the interface and the PLC power supply: Digital isolator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Number of connected channels: 4 By having products and RF tags flow through the process together, it is possible to collect and store "necessary information" on the RF tags at "various locations" on the production site.
It can read information from RF tags and be used for traceability management, real-time monitoring using andon or tablet devices, work instructions, inventory management, and more.
ISO-compliant RF tags can be used
RFID interface units and reader/writers can be installed in separate locations up to 600m apart
High-speed communication with RF tags
Extended communication distance with RF tags. Large-capacity RF tags can be used.
Easy design with sample programs that support RF tag customization
Monitoring and Traceability Equipment

Ulasan Produk

Tidak ada ulasan