Mitsubishi Electric Engineering MELSEC iQ-R Series RFID Interface Unit (2-channel connection)
#Grup produk P112782025
Spesifikasi
| Classification | RFID |
|---|---|
| Communication Protocol | half duplex |
| Connector | MELSEC iQ-R Series |
| Constitution | Main unit: Main unit, Manual: User's manual (hardware edition) |
| Current Consumption (A) | [Internal (DC5V)] 0.33 |
| Data transfer | Maximum 8192 bytes |
| Depth (mm) | 125 (unit only, excluding connected antenna cable) |
| External Dimensions / Height (mm) | 106 (base unit mounting part 98) |
| External Dimensions / Width (mm) | 27.8 |
| Insulation Resistance | 5MΩ or more when measured with a DC500V insulation resistance tester |
| Interface | [Antenna] RS-485 compliant |
| Isolation Voltage | AC500V for 1 minute |
| Mass (g) | 160 |
| Number of Connections | [Reader/Writer] 2 units |
| Occupied In/Out Points | 32 points |
| Suitable Equipments | sequencer |
| Terminal Block | Slot in |
| Transmission distance (m) | Total length 600 (when connecting cable is AWG20) |
| Type of Insulation | Between the interface and the PLC power supply: Digital isolator |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Number of connected channels: 2 By having products and RF tags flow through the process together, it is possible to collect and store "necessary information" on the RF tags at "various locations" on the production site.
It can read information from RF tags and be used for traceability management, real-time monitoring using andon or tablet devices, work instructions, inventory management, and more.
ISO-compliant RF tags can be used
RFID interface units and reader/writers can be installed in separate locations up to 600m apart
High-speed communication with RF tags
Extended communication distance with RF tags. Large-capacity RF tags can be used.
Easy design with sample programs that support RF tag customization
Monitoring and Traceability Equipment
It can read information from RF tags and be used for traceability management, real-time monitoring using andon or tablet devices, work instructions, inventory management, and more.
ISO-compliant RF tags can be used
RFID interface units and reader/writers can be installed in separate locations up to 600m apart
High-speed communication with RF tags
Extended communication distance with RF tags. Large-capacity RF tags can be used.
Easy design with sample programs that support RF tag customization
Monitoring and Traceability Equipment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
