Mitsubishi Electric Engineering MELSEC iQ-R Series RFID Interface Unit (2-channel connection)

Sebelum PPN:
Rp54.999.900
Spesifikasi
ClassificationRFID
Connector[Devices] Sequencer
ConstitutionMain unit: ER-1V680D2, Manual: User's Manual (Hardware), Precautions for Use (Chinese)
Current Consumption (A)[Internal (DC5V)] 0.21
Data transferMaximum 2048 bytes
Depth (mm)125 (unit only, excluding connected antenna cable)
External Dimensions / Height (mm)106 (base unit mounting part 98)
External Dimensions / Width (mm)27.8
Mass (g)210
Number of Connections[Reader/Writer] 2 units
Occupied In/Out Points32 points
Power SupplyVoltage: DC 20.4V to 28.8V (DC 24V -15%, +20%) (ripple rate within 5%), current consumption: 0.32A
Terminal BlockSlot in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RFID interface unit can easily connect the Omron RFID system V680 series to a Mitsubishi Electric sequencer.
RFID allows us to track individual products (history management) and production status.
Up to two separate amplifier type antennas can be connected. (Antennas with built-in amplifiers cannot be used with 2-channel connected products.
If you are using an antenna with a built-in amplifier, please use a 1-channel connection product.
Direct connection to the MELSEC iQ-R series bus enables high-speed communication with the programmable controller CPU unit and large amounts of data (2048 bytes).
The maximum extension distance from the RFID interface unit to the antenna is 62.5 m.
It is equipped with three functions that utilize the functions of the MELSEC iQ-R Series: "Initial settings with GUI," "Module label," and "Event history."
The ladder for MELSEC-Q series compatible products (EQ-V680D1/EQ-V680D2) can be used.
We provide FBs (function blocks) that allow you to easily create programs.
Test and measurement functions required for start-up and maintenance are provided as standard.
Monitoring and Traceability Equipment

Ulasan Produk

Tidak ada ulasan