Pro-face (Schneider Electric) LT4000M Series (Standard)

Sebelum PPN:
Rp32.999.900 - Rp58.999.900
Spesifikasi
Memory Capacity (MB)[Application] 16
Number of Display Dots320x240(QVGA)
Rated Voltage (V)DC24
Touch panel methodAnalog resistance film system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LT4000M series uses a 22mm round hole mounting method. Furthermore, by integrating the control function (equipped with DIO and AIO) into the display, space and costs are saved. [Size] 5.7 inches | 3.5 inches [Interface] COM | LAN | USB | DIO | AIO | CANopen [Feature 1] Equipped with 65mm TFT, 536 colors [Feature 2] 22mm round hole design for easy panel processing and installation, and separate installation is also possible [Feature 3] Built-in I/O allows for a simple design without a PLC

Ulasan Produk

Tidak ada ulasan