Molex Lead wire with terminals Ultra-Fit series 75mm 1 bag 100 pieces

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number65-7390-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads are ultra-fit connection type. Cable length is 75 mm and wire size is 1.5 mm2. Wire is black. Cable Length: 75 mm Circuits (with load) 1
Color: Black Gender: Female Material: Metal, High Conductive Copper Material Plating Mating
Feature
Specification ●Series: Ultra-Fit●Cable length: 75mm●Code number: 222-9713

Ulasan Produk

Tidak ada ulasan