Molex Lead wire with terminal Ultra-Fit series 150mm 1 bag 50 pieces

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7397-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads are an ultra-fit connection type. The cable length is 150 mm and the wire size is 0.5 mm2. The wire is black. Cable length: 150 mm Circuit (with load) 1
Color is black Gender: female pigtail Material: metal, high conductive copper Material plating mating
Feature
Specification ●Series: Ultra-Fit●Cable length: 150mm

Ulasan Produk

Tidak ada ulasan