Molex Lead wire with terminal Ultra-Fit series 150mm 1 bag 50 pieces

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-7393-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads are an ultra-fit connection type. Cable length 150 mm, wire size 1.5 mm2. The wire is red. Cable length: 150 mm Circuit (with load) 1
Color is black Gender: female pigtail Material: metal, high conductive copper material plated
Feature
Specification ●Series: Ultra-Fit●Cable length: 150mm

Ulasan Produk

Tidak ada ulasan