Molex Lead wire with terminal LINK250 series 150mm 1 bag 50 pieces

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7401-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex pre-crimped leads provide a simple, cost-effective solution for prototyping, prototyping, and production shipping requirements. This lead comes in a female-pigtail configuration with a length of 150 mm. Available in 24 AWG size and black color. Rated current per contact up to 6.5 A, AC ( RMS ) / DC maximum voltage 250 V. Tin (Sn) plating
Feature
Specification ●Series: LINK250●Cable size: 24AWG●Cable length: 150mm

Ulasan Produk

Tidak ada ulasan