Molex Lead wire with crimp terminal Mini-Fit Jr. series 450mm 1 bag 100 pieces

Sebelum PPN:
Rp4.299.900
Spesifikasi
AS ONE Part Number65-7404-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex's mini-fit pre-crimped leads are constructed from fully tested, UL certified cable. These cables are crimped at both ends with gold-plated female crimp terminals. This crimp lead is ideal for use in wire-to-wire applications and can be cut in half for use in wire-to-board applications. It is available in black color and 450 mm cable length. totally tess
Feature
Specification ● Series: Mini-Fit Jr. ● CN1: Mini-Fit Jr. crimp terminal ● Connector A Gender: Female ● CN2: Mini-Fit Jr. crimp terminal ● Connector B Gender: Female ● Cable size: 16AWG ● Cable length: 450mm ●Contact plating: Tin ●Outer color: Red ●Rated current: 9 A ●Wire style: UL1015

Ulasan Produk

Tidak ada ulasan