Molex Lead wire with crimp terminal Micro-Fit 3.0 series 75mm 1 bag 100 pieces

Sebelum PPN:
Rp6.199.900
Spesifikasi
AS ONE Part Number65-7413-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214763 Microfit Series Crimped Leads are 3.0 pitch, MS 75mm 20 AWG BK Au. These crimped leads are ideal for use in wire-to-wire applications. They are also suitable for wire-to-board applications when cut in half. RoHS Compliant (as of October 2022) UL Listed Termination Interface Style: Crimp or Compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Male●CN2: Unterminated●Cable Size: 20AWG●Cable Length: 75mm●Contact Plating: Gold●Outer Jacket Color: Black●Series Number: 214763●Rated Current: 8.5A●Wire Style: UL 10002●Code Number: 204-5183

Ulasan Produk

Tidak ada ulasan