JTEKT Electronics (former Koyo Electronics Industries) JX-BASIC-EX2 source output

Sebelum PPN:
Rp8.799.900
Spesifikasi
Board Dimensions (mm)180x80
CalendarFunction: Yes Secondary battery (no need to replace, cannot be removed)
Connector[Analog input] 5P connector *Please prepare by the customer [Analog output] 2P connector *Please prepare by the customer [Power supply] 3P connector *Please prepare by the customer
Input[I/O] 24V DC, 16 points (16 points/common), (12 general-purpose points/4 high-speed points) sink/source, AWG2830P MIL connector *Please prepare by the customer
Input rangeVoltage: 0 to 10 V / Current: 0 to 20 mA / Thermistor: 0 to 3 V
MemoryRetention: Yes (always retained)
Number of Input Points[Analog input] 4ch
Number of Outputs[Analog output] 2ch
Output[I/O] DC 5 to 24V/0.3A, 16 points (8 points/common), (13 general-purpose points/3 high-speed points), sink/source, each model number, AWG2834P MIL connector *Please prepare by the customer
Output RangeAnalog output: Voltage: 0 to 10 V, Current: 0 to 20 mA
Power Input (V)DC24
Program Memory Capacity32k step
ProgrammingTool: JX Programming Software, Operating environment: Windows 10 / Windows 11
Resolution[Analog input] 12bit [Analog output] 12bit
ScalabilityDI/DO: JX-40CDD1 (24 inputs/16 sink outputs)<br> JX-40CDD2 (24 inputs/16 source outputs), Analog input: JX-04DC (4 channels) *Up to two expansion boards can be added. Combinations are free.
Type of Insulation[Analog input] Non-insulated [Analog output] Non-insulated
USBProgramming port: Micro USB Type-B
Various certificationsStandard: CE, UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin, space-saving board type controllerCompact board type controllerThe thin, space-saving design allows it to be installed even in limited spaces.
Easy to operate and use the program
You can easily program without needing a manual by simply selecting from 20 different commands.
Ideal for embedded applications: Low-cost and equipped with various interfaces as standard, it is ideal for embedding in various devices.
Functionality can be expanded. By using additional boards such as input/output I/O boards and analog input boards, it can be used for a variety of purposes.

Ulasan Produk

Tidak ada ulasan