Mitsubishi Electric Engineering Junction terminal block for isolated analog units (compact type)

Sebelum PPN:
Rp1.299.900
Spesifikasi
ClassificationSequencer relay terminal block
Connector[Devices] Sequencer
Insulation Resistance10MΩ or more
Isolation VoltageBetween channels: AC1000V 1 minute, others: AC500V 1 minute
Mass (g)About 190
Terminal BlockScrew terminal type
Terminal screwM3 screw, terminal count: 40P, 7mm pitch, with screw retention and fall prevention mechanism
Type of SignCompatible DIN rails: TH35-7.5Fe, TH35-7.5AL (JIS C 2812 compliant), <Screw> M4 x 0.7mm x 25mm or larger [Tightening torque] 78 to 118N cm (8 to 12kgf-cm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Junction terminal blocks are products that relay signals between control equipment (sequencers) and devices (sensors, etc.) using connection methods suited to the application.
The screw fall prevention mechanism prevents the screw from falling off, and the screw retention mechanism makes it easy to attach round crimp terminals.
There are black terminal screws every 5 terminals, making it easy to check the terminal positions.
Can be mounted using DIN rail or screws.
Wiring-saving and labor-saving equipment
*If the unit connector is not pushed in until the connector locks, it may cause poor contact.

Ulasan Produk

Tidak ada ulasan