Mitsubishi Electric Engineering Junction terminal block for 32-point input (32 points/2 common points)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Applicable Voltage (V)DC48
ClassificationSequencer relay terminal block
Common Specifications32 points/2 common points
Connector[Devices] Sequencer
DeviceInput X
Insulation Resistance100MΩ or more (500V DC insulation resistance tester) (between all DC external terminals <=> ground)
Isolation VoltageAC500V for 1 minute (between all DC external terminals <=> ground)
Mass (g)About 160
Score32 points
Terminal BlockScrew terminal type
Terminal screwM3 screw, terminal count: 34P, 7.62mm pitch, self-up screw with finger protection cover
Tightening Torque (N m)[Terminal block] 58.8 to 88.3
Type of SignTH35-7.5Fe, TH35-7.5AL (JIS C 2812 compliant), <Screw> M4 x 0.7 mm x 12 mm or larger [Tightening torque] 78 to 118 N-cm
Working Current (A)1 (each signal terminal), 2 (common terminal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Junction terminal blocks are products that relay signals between control equipment (sequencers) and devices (sensors, etc.) using connection methods suited to the application.
Converts Mitsubishi micro sequencer FX series connector type input signal (24V DC input) to a 32-point terminal block.
The terminal's cross head screw is a self-up screw, making it easy to attach a round crimp terminal.
Can be mounted on a DIN rail or with screws.
Wiring-saving and labor-saving equipment

Ulasan Produk

Tidak ada ulasan