AS ONE Ionizer Blow Gun

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number4-5708-01
Airflow Rate (L/minute)180 (at 0.3MPa)
Dimensions (mm)36x102x150
Hose Outer Diameter (Φmm)6
Included AccessoriesAC adapter (1.8m power cable), standard nozzle, nozzle for connecting joint, screwdriver for replacing needle electrode
Ion BalanceWithin ±10V (at the time of shipment/input air pressure 0.3MPa, measurement distance 150mm)
Ion Generation MethodAC high frequency corona discharge type
Mass (g)198
Ozone Generation (ppm)0.05 or less (measuring distance 50mm)
Power SupplyDC24±5% (AC100-240 AC adapter included)
Range to Use (mm)50to300
Suitable Air Pressure (MPa)0.1to0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a white LED, you can check for dust adhering to the workpiece while working. Operation and warning LEDs are located on both sides, allowing constant operation confirmation. Equipped with a piezo transformer, it has a safety design with no exposed high-voltage cables. The needle electrode can be easily cleaned and replaced with a dedicated tool. The lightweight body reduces operator fatigue. The ergonomic handle allows for the nozzle to be angled appropriately when gripped. The mesh pattern is non-slip, allowing for a firm grip even when wearing clean gloves.

Ulasan Produk

Tidak ada ulasan