Mitsubishi Electric Engineering Input type Module mounting base unit
#Grup produk P112766647
Spesifikasi
| Current Consumption (mA) | 6 or less (DC24V) (excluding current consumption of the module) |
|---|---|
| Mass (g) | About 250 |
| Number of Slots (pieces) | 8 |
| Power Supply | External: DC24V+-10% |
| Terminal Block | Spring clamp terminal type, compatible wire: [When ferrules are not used] Stranded wire, solid wire: 0.2 to 1.5 mm <sup>2</sup> (AWG24-16), [When ferrules are used] Stranded wire: 0.25 to 1.5 mm <sup>2</sup> (AWG24-16), wire strip length: 10 mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Analog signal converters are used to connect control equipment (sequencers) and devices (sensors, etc.).
Converts analog signals (temperature to voltage, etc.). Easily visualizes various sensor information (small-scale IoT).
Thick electrical wires such as compensation conductors can be directly connected.
Various input modules can be mixed due to channel isolation.
There is no loosening due to vibration, so there is no need for retightening during regular inspections.
The use of ferrule terminals allows for push-in connections.
Wiring-saving and labor-saving equipment
*Please install dummy modules in unused slots to avoid empty slots.
*When connecting the cable to the unit, be sure to push the cable connector in until the connector locks. Failure to do so may result in poor contact.
*When the PLC output is 4 to 20 mA and the FA-ATFTMXY signal through is used, the monitor output detects a voltage value according to the input resistance of the connected device. The current value can be found by dividing the detected voltage by the input resistance.
*When connecting to a sequencer, please make sure that the product configuration is correct. Connecting with an incorrect configuration may cause equipment failure or malfunction.
*Only input type modules (purple lines) can be installed. Installing an output type module by mistake may cause breakdowns or malfunctions.
*Please install each module according to the signal of the external device. Installing it incorrectly may cause breakdown or malfunction.
Converts analog signals (temperature to voltage, etc.). Easily visualizes various sensor information (small-scale IoT).
Thick electrical wires such as compensation conductors can be directly connected.
Various input modules can be mixed due to channel isolation.
There is no loosening due to vibration, so there is no need for retightening during regular inspections.
The use of ferrule terminals allows for push-in connections.
Wiring-saving and labor-saving equipment
*Please install dummy modules in unused slots to avoid empty slots.
*When connecting the cable to the unit, be sure to push the cable connector in until the connector locks. Failure to do so may result in poor contact.
*When the PLC output is 4 to 20 mA and the FA-ATFTMXY signal through is used, the monitor output detects a voltage value according to the input resistance of the connected device. The current value can be found by dividing the detected voltage by the input resistance.
*When connecting to a sequencer, please make sure that the product configuration is correct. Connecting with an incorrect configuration may cause equipment failure or malfunction.
*Only input type modules (purple lines) can be installed. Installing an output type module by mistake may cause breakdowns or malfunctions.
*Please install each module according to the signal of the external device. Installing it incorrectly may cause breakdown or malfunction.
Feature
Specification ●Mounting: DIN rail: Compatible DIN rail: TH35-7.5Fe, TH35-7.5Al (compliant with JIS C 2812) ●Mounting: Screw mounting: M4 x 0.7mm x 20mm or larger, tightening torque range: 78 to 118N.cm (8 to 12kgf.cm) ●Connectable device: Sequencer ●Connectable device series: MELSEC iQ-R, MELSEC-Q, MELSEC-L, MELSEC iQ-F, MELSEC-F, CC-Link IE TSN, CC-Link IE Field, CC-Link, other companies' PLCs, various companies' personal computers ●Withstand voltage, insulation resistance: Between input, output, and power supply: AC500V for 1 minute, 10MΩ or moreProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
