Mitsubishi Electric Engineering Input type Module mounting base unit

Sebelum PPN:
Rp6.199.900
Spesifikasi
Current Consumption (mA)6 or less (DC24V) (excluding current consumption of the module)
Mass (g)About 160
Number of Slots (pieces)8
Power SupplyExternal: DC24V+-10%
Terminal BlockSpring clamp terminal type, compatible wire: [When ferrules are not used] Stranded wire, solid wire: 0.2 to 1.5 mm <sup>2</sup> (AWG24-16), [When ferrules are used] Stranded wire: 0.25 to 1.5 mm <sup>2</sup> (AWG24-16), wire strip length: 10 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Analog signal converters are used to connect control equipment (sequencers) and devices (sensors, etc.).
Converts analog signals (temperature to voltage, etc.). Easily visualizes various sensor information (small-scale IoT).
Thick electrical wires such as compensation conductors can be directly connected.
Various input modules can be mixed due to channel isolation.
There is no loosening due to vibration, so there is no need for retightening during regular inspections.
The use of ferrule terminals allows for push-in connections.
Wiring-saving and labor-saving equipment
*Please install dummy modules in unused slots to avoid empty slots.
*When connecting the cable to the unit, be sure to push the cable connector in until the connector locks. Failure to do so may result in poor contact.
*When connecting to a sequencer, please make sure that the product configuration is correct. Connecting with an incorrect configuration may cause equipment failure or malfunction.
*Only input type modules (purple lines) can be installed. Installing an output type module by mistake may cause breakdowns or malfunctions.
*Please install each module according to the signal of the external device. Installing it incorrectly may cause breakdown or malfunction.
Feature
Specification ●Mounting: DIN rail: Compatible DIN rail: TH35-7.5Fe, TH35-7.5Al (compliant with JIS C 2812) ●Mounting: Screw mounting: M4 x 0.7mm x 20mm or larger, tightening torque range: 78 to 118N.cm (8 to 12kgf.cm) ●Connectable device: Sequencer ●Connectable device series: MELSEC iQ-R, MELSEC-Q, MELSEC-L, MELSEC iQ-F, MELSEC-F, CC-Link IE TSN, CC-Link IE Field, CC-Link, other companies' PLCs, various companies' personal computers ●Withstand voltage, insulation resistance: Between input, output, and power supply: AC500V for 1 minute, 10MΩ or more

Ulasan Produk

Tidak ada ulasan