JTEKT Electronics (former Koyo Electronics Industries) Φ38 thin rotary encoder hollow shaft type

Sebelum PPN:
Rp3.299.900 - Rp3.499.900
Spesifikasi
Cable Length (m)1 (standard)
ClassificationSeries: Hollow shaft type
Current Consumption (mA)50 or less (no load)
Insulation Resistance (MΩ)50 or more (between power / signal line and case)
Length (mm)32
Mass (g)Approx. 100 (including 1m cable)
Outer Diameter (φmm)38
Protection ClassIP50 (dustproof)
Shaft Hole Diameter (mm)8
Signal FormatTwo-phase output + origin (waveform)
TypeHollow shaft
Withstand VoltageExcluded due to capacitor ground (between power / signal line and case)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design with an outer diameter of Φ38 mm and a depth of 32 mm. Various output forms are available. Lineup up to 2500P / R despite its small diameter.

Ulasan Produk

Tidak ada ulasan