Pro-face (Schneider Electric) GP4100 series (compact)

Sebelum PPN:
Rp9.199.900 - Rp10.999.900
Spesifikasi
Memory Capacity (MB)[Application] 8
Number of Display Dots480 x 272 dots
Rated Voltage (V)DC12to24
Screen Size4.3-inch (wide)
Touch panel methodanalog

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the GP4100 series color model, a compact display that enables the use of various high-spec software and high connectivity. Compared to the monochrome model, the display area is twice as large and the resolution is eight times larger. In anticipation of the IoT era, even this compact model allows for data collection via a network and remote monitoring using a tablet.
* The life of the backlight is the time until the brightness of the backlight reaches 50% when the ambient temperature is 25 ° C and the lighting is continuous.

Ulasan Produk

Tidak ada ulasan