PATLITE (formerly Kasuga Electric) GH-05L
#Grup produk P112765824
Spesifikasi
| Air Pressure Range (MPa) | 0.05~0.60, (recommended) 0.20~0.40 |
|---|---|
| Alarm Display | The operation lamp lights red when there is extreme dirt or high voltage circuit abnormality. |
| Discharge Electrode Needle | tungsten |
| Environment | 0 ~ 40 °C, 80% RH or less (no condensation) |
| Flow Rate (L/minute) | 30-240, (recommended) 95-170 |
| Included Accessories | AC adapter |
| Input Voltage (V) | DC24 (supplied from dedicated AC adapter KN-AC1C) GH-05L is supplied from the bottom, GH-05U is supplied from the top, (AC adapter) AC100-240 50Hz/60Hz |
| Ion Generating Type | High frequency corona discharge type |
| Mass (g) | (Body) Approx. 270, (AC adapter) 380 |
| Outer Diameter (φmm) | (Air supply port) 6 One-touch fitting GH-05L is supplied from the bottom, GH-05U is supplied from the top |
| Output voltage (V) | DC24 (AC adapter) |
| Ozone Generation (ppm) | 0.02 or less (150mm) |
| Power Consumption (VA) | Approximately 2.5 (DC24V) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The high voltage power supply section and static elimination electrode section are built into the air gun body, and the high voltage cable is not exposed, making it a highly safe design. Due to the integrated structure of the ultra-compact high-voltage power supply and air gun, it is small and lightweight and can be used for long periods of time without fatigue. It is designed to generate ions only when the air gun lever is squeezed (when air is coming out), and the discharge electrode needle is far less dirty than previous models, allowing stable use for long periods of time. Equipped with a power switch that has been popular with previous models, it reduces standby power consumption when not in use for a long period of time, and allows you to turn off the power at hand when maintaining the discharge electrode needle, making it highly safe. It is a high-frequency AC type with high ion generation efficiency and uses a highly reliable wire-wound transformer, making it resistant to shock and capable of stable use for long periods of time. It can be easily used by simply connecting the power supply with the included AC adapter and supplying air with the air tube. (For the power connection, use a power cable with a grounding terminal (3P plug) and make sure to connect it to the ground.)
Static and dust removal for resin molded parts and optical parts / Static and dust removal before painting / Static and dust removal during processing of resin products / Dust and foreign matter countermeasures during various assembly processes
Static and dust removal for resin molded parts and optical parts / Static and dust removal before painting / Static and dust removal during processing of resin products / Dust and foreign matter countermeasures during various assembly processes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/PATLITE%20(formerly%20Kasuga%20Electric)%20GH-05L/mwP112765824-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
