HOZAN (HOZAN TOOL INDUSTRIAL) Footwear checker

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number64-5105-02
Accuracy±10%
Battery Life5000 times or more
Display(LOW) Rp <1 x 10 <sup>5</sup> Ω, (PASS) 1 x 10 <sup>5</sup> Ω ≤ Rp <1 x 10 <sup>8</sup> Ω (The buzzer sounds with PASS), (HIGH) 1 x 10 <sup>8</sup> Ω ≤ Rp
Height (mm)835/885/935 (3 stages)
Input Voltage (V)10
Mass (kg)2.5 (main unit: 212g (excluding batteries), stand: 2.3kg)
Outer dimensions, Width W x Height H x Depth D (mm)Body: 76 x 27 x 135 (excluding protrusions), Stand: Base 450 x 15 x 400
Power SupplyLaminated (6LR61 / 6LF22) with 1 battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cordless and can be installed anywhere. Checks for static electricity shoes can be performed whenever and wherever necessary. The resistance value of anti-static footwear conforming to RCJS-5-1 and JIS T 8103 is judged as pass/fail. Pass/fail judgment is possible without reading the measured value, making it easy to carry out daily inspections. The checker is battery-operated and stand-type, so it can be installed anywhere.

Ulasan Produk

Tidak ada ulasan