HOZAN (HOZAN TOOL INDUSTRIAL) Footwear checker

Sebelum PPN:
Rp6.699.900
Spesifikasi
AS ONE Part Number64-8896-95
Accuracy±10%
Battery Life5000 times or more
Dimensions, Width W x Depth D x Height H (mm)76 x 27 x 135 (excluding protrusions)
Display(LOW) Rg <1 x 10 ^ 5Ω / (PASS) 1 x 10 ^ 5Ω ≦ Rg <1 x 10 ^ 8Ω * The buzzer sounds with PASS. / (HIGH) 1 x 10 ^ 8Ω ≤ Rg
Input Voltage (V)10
Mass (g)212 (without batteries)
Power SupplyLaminated (6LR61 / 6LF22) with 1 battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main body of F-208. F-208-2 is required for measurement.
* Stand is not included.

Ulasan Produk

Tidak ada ulasan