HAKKO FG-450 with calibration certificate

Sebelum PPN:
Rp22.999.900
Spesifikasi
Battery Level IndicatorRemaining amount displayed on display
CalibrationWith factory calibration
Calibration CertificateGeneral calibration
Continuous Operating TimeApprox. 10 hours (when using alkaline battery)
Display PartLCD display with built-in backlight
Mass (g)160
Measuring Accuracy±10% of reading ±2 digit
Measuring Distance (mm)30 (between measured object and detector)
ModeIon balance / potential measurement
Operating Environment0 to 40°C/20 to 70% RH (non-condensing)
Outer dimensions, Width W x Height H x Depth D (mm)68x138x22
Polarity Display+ Polarity,-polarity display
Power SupplyAlkaline battery 9V type
Rotation Angle (°)180 (stops at 45 each)
Set ContentsHAKKO FG-450 (with carrying case), ground wire, strap, dry cell (006P 9V for trial), ion balance plate (with screw), registration form, calibration certificate, inspection report, traceability system diagram
Signal Detection MethodVibration chopper method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A static electricity level meter that can check the charge state of films, resins, etc. For production management by measuring the charge state at various points on the production line. For checking the operation of static electricity removal equipment and static electricity checks for computers.
* Only orders can be placed online.
Feature
Specification Display data update frequency: 0.5 seconds

Ulasan Produk

Tidak ada ulasan