Molex FFC jumper cable 15 cores 1 box 250 pieces

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number65-7453-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex 98267 series is a promotional flex flat flexible cable jumper with pitch size of 1.00 mm and type A contacts on the same side. The cable is 51 mm long and has 15 circuits. Simple assembly procedure Rated up to +105°C Cables mirror signal layouts between boards allowing unlimited design options
Feature
Specification ●Line pitch: 1mm●Number of poles: 15●Code number: 218-9147

Ulasan Produk

Tidak ada ulasan