Mitsubishi Electric Engineering FA Goods Connector Terminal Block Conversion Unit MELSEC-Q Series for Insulation Resistance Thermometer Input

Sebelum PPN:
Rp1.399.900
Spesifikasi
AtmosphereNo corrosive gases
Installation Altitude (m)2000 or less
Installation LocationInside the control panel
Insulation Resistance (MΩ)10 or more (channels, etc.)
Mass (g)About 240
Operating Temperature/Humidity Range0 to 55°C, 5 to 95% RH (no condensation)
Overvoltage ProtectionII or less
Pollution Degree (Environment to Use)2 or less
Shock Resistance147m/ <sup>s2</sup> , 3 times each in X, Y, and Z directions (JIS B 3502, IEC61131-2 compliant)
Storage Temperature / Humidity Range-25 to 75°C, 5 to 95% RH (no condensation)
Terminal BlockTerminal screws (M3 standard screws, 7.62 mm pitch), compatible wire, tightening torque: 0.3 to 2 <sup>mm²</sup> (when using crimp terminals), 50 to 75 N.cm (5.2 to 7.6 kgf-cm)
Unit TypeScrews: M4 x 0.7 mm x 8 mm or larger, tightening torque range: 78 to 118 N cm (8 to 12 kgf-cm), DIN rail: Compatible DIN rails: TH35-7.5Fe, TH35-7.5AL (JIS C 2812 compliant)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Satisfies the accuracy specifications of the sequencer when the conversion unit is connected.

Ulasan Produk

Tidak ada ulasan