Pro-face (Schneider Electric) EZ illumination switch

Sebelum PPN:
Rp5.199.900
Spesifikasi
Allowable Voltage Range (V)DC4.75to5.25
Cable Length (m)[Included USB cable] 1
Compatible SoftwareGP-ProEXVer.3.1 or higher (GP4000, GP4000M)/GP-ProEXVer.3.12 or higher (LT4000M)/GP-ProEXVer.4.0 or higher (SP5000, WinGP)
Connector SpecificationsUSBI/F: TypeB (socket), USB2.0
Dimming Method[LED illuminated switch] Can be set from 6 colors: red, green, yellow, blue, white, and orange
Durability[Switch] More than 1 million times
Mass (g)110 or less
Number of switches5 LED illuminated switches
Operating Temperature/Humidity Range0~55°C/10~90%RH (no condensation/wet bulb temperature 39°C or less)
Outer Dimensions, Width W x Depth D x Height H (mm)122x28x54
Pollution Degree (Environment to Use)Pollution degree 2
Power Consumption (W)2 or less
Protection ClassIP65 equivalent NEMA#250TYPE4X/13 (front surface when panel is embedded)
Rated Voltage (V)DC5 (USB bus power)
Shock ResistanceCompliant with IEC/EN61131-2, 147m/s <sup>2</sup> , 3 times each in X/Y/Z directions
Temperature / Humidity Range for Storage-20~60°C/10~90%RH (no condensation/wet bulb temperature 39°C or less)
Vibration ResistanceJISB3502, IEC/EN61131-2 compliant, 5-9Hz single amplitude: 3.5mm, 9-150Hz constant acceleration: 9.8m/s2, 10 cycles each in X, Y, Z directions (100 minutes)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-color LED illuminated switch for easy USB connection (can be set from 6 colors: red, green, yellow, blue, white, orange)
Feature
Specification [Dust] 0.1 mg/m 3 or less (no conductive dust), [Fast transient/burst noise] IEC61000-4-4//Power port: 2kV/(display power supply section)/Communication port: 1kV, [Nameplate sheet] Printable/replaceable

Ulasan Produk

Tidak ada ulasan