JTEKT Electronics (former Koyo Electronics Industries) Encoder TRD-N series

Sebelum PPN:
Rp4.299.900 - Rp8.799.900
Spesifikasi
Cable Length (m)0.5
ClassificationSeries: Hollow shaft type
Insulation Resistance (MΩ)50 or more (between signal line and case)
Length (mm)36.5
Load voltage (V)DC 35 or less (power supply)
Mass (g)About 150
Operation ModeTotem pole output
Outer Diameter (φmm)50.4
Output Current (mA)Source H: Up to 10, Sink L: Up to 30
Output voltage (V)H: ((power supply voltage)-2.5) or more, L: 0.4 or less
Power Supply Voltage (V)DC4.75to30
Protection ClassIP50 (dustproof)
Shaft Hole Diameter (mm)8
ShapeIncremental form
Withstand VoltageFor capacitor earth (between signal line and case)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hollow shaft with outer diameter Φ50 Thin 35mm Wide power supply 4.75-30V

Ulasan Produk

Tidak ada ulasan