Pro-face (Schneider Electric) Embedded Display FP6000 Series

Sebelum PPN:
Rp45.999.900 - Rp82.999.900
Spesifikasi
Display DeviceTFT color LCD
InterfaceVideo: DVI-D (up to 5m)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FP6000 series is an industrial display with a rich lineup ranging from 22" wide to 10" wide, and high reliability throughout its lifecycle. We offer the peace of mind that comes with repairs and support, all of which can only be achieved through our domestic base.
Feature
Specification DVI-D Input Connector: DVI-D 24-pin (socket) x 1 Maximum communication distance: 5m USB 2.0 (Type B) x 1 Maximum communication distance: 5m USB 2.0 (USB Type A), 1.5 Mbit/s

Ulasan Produk

Tidak ada ulasan