HOZAN (HOZAN TOOL INDUSTRIAL) Earth line marker

Sebelum PPN:
Rp839.900 - Rp7.599.900
Spesifikasi
Lead Wire Length (mm)100
Mass (g)20
Outer dimensions, Width W x Height H x Depth D (mm)53x105x9
Resistance(Internal) less than 1MΩ
Voltage (V)(Electrostatic reaction) 1000 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A device that visualizes electrostatic discharge.
Recorded traces of electrostatic discharge for several years without a power source.
By installing it in the ground wire, it indicates that static electricity has passed through the ground wire.
You can "visually" check the work and processes that are prone to generate static electricity.
When a defect occurs due to static electricity, it can be a clue to find out the cause.
The display does not require any power and maintains the display for several years (F-245 is required to restore the display).
Click here for the instruction manual

Ulasan Produk

Tidak ada ulasan