JTEKT Electronics (former Koyo Electronics Industries) DL205 series CPU module

Sebelum PPN:
Rp22.999.900
Spesifikasi
CapacityProgrammable memory capacity (word) /50.9K, ladder memory capacity (word) / 24064 MRAM, data register capacity (word) / 26880 (power failure retention area: 14592, non-power failure retention area: 12288)
Processing SpeedSequence instruction (LD instruction) /0.1μs, Data processing instruction (ADD instruction) /0.5μs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification Backup: ○ Maximum number of input/output points (I, Q, M, GI, GQ): 8192 (1024I+1024Q+2048M+2048GI+2048GQ) Number of input/output points that can be implemented based on CPU: 512 Maximum number of local expansion base: 4 CPU and expansion base: 1536 (expansion base up to 4 units) Serial remote I/O (points): Max. 8192 (including CPU & expansion I/O) Remote I/O channels: 8 (7+ 1 CPU port) Number of input/output points per remote channel: 2048 Ethernet remote I/O: ○ Number of discrete input/output points: 8192 max. Limited by power consumption Number of I/O points per remote channel: 16384 (with 16 fully expanded H4-EBC slaves, using V memory and bit-of-word instructions) Maximum number of slaves per channel: 16 Standard scan Time (at 1K Boolean operation): 0.5 ms Ladder type: ○ Stage type: ○ (1024) Rewrite during RUN: ○ Variable/fixed scan: Variable number of instructions and function memory: 365, internal relay: 2048, timer: 256, counter : 256

Ulasan Produk

Tidak ada ulasan