Mitsubishi Electric Engineering Digital signal converter, 16-point relay output socket type (16 points/1 common point)

Sebelum PPN:
Rp2.899.900
Spesifikasi
ClassificationDigital signal converter (terminal unit)
Common Specifications16 points, 1 common (1-wire)
Connector[Devices] Sequencer
Current Consumption (mA)[Unit] At 24V DC: Approx. 90 (excluding current consumption of the sequencer)
Included AccessoriesModule removal tool
Insulation Resistance10MΩ or more
Isolation VoltageBetween input and output, between each output: AC2500V for 1 minute, between contacts: AC750V for 1 minute
Load voltage (V)[Opening/Closing] AC270V, DC150V
Mass (g)About 200
Mechanical life20 million times or more
Module[Number of exchanges] 50 times
Open and closeVoltage: DC24V, AC200V (50/60Hz), Current: 2A/1 point (resistive load, COSΦ=1), 8A/1 common
Operating Frequency (operation/hour)1800 (ON for 1 second or more, OFF for 1 second or more)
Operation IndicatorLED lights up when power is ON and output is ON
SocketYes (relay module replaceable)
TerminalM3 screw, terminal count: 20P, 7.62mm pitch, self-up screw with finger protection cover
Terminal BlockScrew terminal type
Type of Insulationrelay
Type of SignTH35-7.5Fe, TH35-7.5AL (JIS C 2812 compliant), <Screw> M4 x 0.7 mm x 22 mm or larger [Tightening torque range] 78 to 118 N-cm (8 to 12 kgf-cm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital signal converter (terminal unit) is used to connect control equipment (sequencers) and devices (electromagnetic switches, etc.).
Converts digital signals (DC 24V to AC 200V, etc.). One unit can be connected to loads of different voltages.
Converts Mitsubishi micro sequencer FX series connector type output signals (transistor output) into 16-point a-contact relay output terminal block (2A/1 point).
The included socket allows you to replace each relay module individually (easy maintenance).
By using the optional conversion module, it can be converted into a b-contact relay output.
The terminal's cross head screw is a self-up screw, making it easy to attach a round crimp terminal.
Can be mounted on a DIN rail or with screws.
Wiring-saving and labor-saving equipment

Ulasan Produk

Tidak ada ulasan