AS ONE Digital Multi-Temperature Controller TXN Series with Chinese Calibration Certificate

Sebelum PPN:
Rp17.999.900 - Rp19.999.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)
Power Supply Voltage (V)AC100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*We do not deliver to private homes (detached houses or apartment buildings).
*Sensor sold separately.
*Calibration of the main unit only, without sensor.
Feature
Specification Temperature setting range: 0.0 to 200.0°C/0 to 500°C (Pt100Ω/K thermocouple) ●Timer setting time: 1 to 99 hours 59 minutes ●Connection capacity: AC100VmAX12A (resistive load) ●Temperature control method: PID control ●Output Control method: Voltage output by SSR ●Safety device: Power switch with built-in current breaker, overheat prevention mechanism ●Power cord: Approx. 1.8m (with 3P plug) ●Size: 185 x 210 x 98 mm ●Temperature indication accuracy: ±2°C or FS±0.3%+1digit, whichever is greater ●Timer type: auto start, auto stop, SV start ●Sensor type: K thermocouple/platinum resistance thermometer (Pt100) ●*Sensor is sold separately. ●※The initial setting is K thermocouple. It can be changed to Pt by parameter setting. ●※Models with RS-485 communication function can also be manufactured, so please contact us. ●(remove)The calibration points are the minimum temperature and maximum temperature. ●※No sensor Calibration is for the main body only. ●*If you would like to calibrate the main body and sensor as a set, please contact us separately.

Ulasan Produk

Tidak ada ulasan