Shishido Static Electricity Control box for AGZ3

Sebelum PPN:
Rp6.799.900
Spesifikasi
Air Consumption (L/minute)500 (air flow rate for a single controller)
Body Dimensions (Width W X Height H X Depth D) (Mm)135 x 55 x 75 (excluding protrusions)
ConstitutionController body, AC adapter conversion cable (2m), air gun conversion cable (0.3m), ground wire, air tube (3m)
Current Consumption (mA)200 (when using AGZⅢ)
DisplayGreen: Lights when power and air are supplied to AGZIII
External InputReed input / operation: 2 holes of INPUT are short-circuited, stopped: 2 holes of INPUT are opened
Mass (g)490 (controller body only)
Operating Pressure Range (MPa)0.05to0.7
Operation Environment0 ~ 40 °C, 85% RH or less (no condensation)
Power Supply VoltageUse the AC adapter (AC100-240V compatible) included with DC24V and AGZIII
Suitable ForAGZ3
Suitable fluidClean air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AGZ3's power supply and air supply can be controlled on/off. The ionized air blowout can be set to intermittent (10Hz or 5Hz) or continuous. By blowing intermittent ionized air, the dust removal effect can be improved. The ionized air can be controlled on/off using an external input such as a foot switch. This reduces the strain of holding the lever.
We cannot accept orders for overseas projects. In addition, please note that the manufacturer may decide that it is a project for overseas and may not be able to accept the order.
Feature
Specification (Air output setting) 1: CONT: Continuous, 2: PULSE Hi: Pulse high speed (10Hz), 3: PULSE Lo: Pulse low speed (5Hz)

Ulasan Produk

Tidak ada ulasan